- POLYAMIDE Material
features
- Spacer used to increase the distance between VG-203 series brackets and the mounting surface. Polyamide material.
| Length | 0.75 in |
| Slot Width | 0.4 in |
| Measurement System | Universal |
| Material | POLYAMIDE |
| Component Series | VG-292 |
| Part Height | 3.82 in |
| Weight | 0.127 LB |
| EAN or UPC | 662288969600 |

