- Polyamide Material
features
- Side mount post cap holds support legs made of 1 1/2 inch pipe.
- Reinforced polyamide with stainless steel fasteners.
| Thickness | 3.69 in |
| Material | POLYMAMIDE |
| Length | 2.58 in, 65.53 mm |
| Hardware Type | Side Mount Post Cap |
| Pipe/Tube Size | 1 1/2" Pipe |
| Type | Side Mount Post Cap |
| Weight | 0.68 LB |
| EAN or UPC | 787405193383 |

