- 1-1/2" Pipe Vertical Tube/Pipe Size (in)
- 3.92 Part Height (in)
- 3.92 Part Width (in)
description
- Holds support legs made of pipe or tubing. Adapts to a variety of mounting configurations.
features
- Post cap holds support legs made of 1 1/2 inch pipe. Adapts to a variety of mounting configurations. Reinforced polyamide with stainless steel fasteners.
| Hardware Type | Post Cap |
| Thickness | 3.92 in |
| Part Width | 3.92 in |
| Pipe/Tube Size | 1 1/2" Pipe |
| Length | 2.98 in |
| Part Height | 3.92 in |
| Material | POLYAMIDE |
| Type | Post Cap |
| Weight | 0.63 LB |
| EAN or UPC | 787405193468 |

