- Polyamide Material
description
- Holds support legs made of pipe or tubing. Adapts to a variety of mounting configurations.
features
- Post cap holds support legs made of 2 inch tube. Adapts to a variety of mounting configurations. Reinforced polyamide with stainless steel fasteners.
| Part Height | 3.92 in |
| Thickness | 3.92 in |
| Pipe/Tube Size | 2" O.D. Tube |
| Part Width | 3.92 in |
| Hardware Type | Post Cap |
| Material | POLYAMIDE |
| Type | Post Cap |
| Length | 2.98 in |
| Weight | 0.6 LB |
| EAN or UPC | 787405193529 |

