- 2" Tube Vertical Tube/Pipe Size (in)
- 5.12 Part Height (in)
- 3.57 Part Width (in)
features
- Post cap holds support legs made of 2 inch tube.
- Adapts to a variety of mounting configurations.
- Reinforced polyamide with stainless steel fasteners.
| Length | 3.85 in |
| Part Height | 5.12 in |
| Material | POLYAMIDE |
| Type | Post Cap |
| Part Width | 3.57 in |
| Weight | 0.91 LB |
| EAN or UPC | 787405193598 |

