- Polyamide Material
features
- Leg support heads. Reinforced polyamide material. Screw, nut, and washer in stainless steel.
| Vertical Tube Dia. | 48.3 mm |
| Outside Dia. | 65 mm |
| Type | Top mount bracket |
| Material | POLYAMIDE |
| Outside Dia. [Min] | 65 mm |
| Inside Dia. | 48.3 mm |
| Hardware Type | Support Head |
| Length | 100 mm |
| External Diameter | 65 mm |
| Weight | 0.8 LB |
| EAN or UPC | 787405118980 |

