- 2" Tube Vertical Tube/Pipe Size (in)
features
- Leg support heads.
- Reinforced polyamide material.
- Screw, nut, and washer in stainless steel.
| Type | Top mount bracket |
| Length | 100 mm |
| Vertical Tube Dia. | 50.9 mm |
| Material | POLYAMIDE |
| External Diameter | 65 mm |
| Weight | 0.8 LB |
| EAN or UPC | 787405118973 |

