- 1-1/2" Pipe Horizontal Tube/Pipe Size (in)
- 1-1/2" Pipe Vertical Tube/Pipe Size (in)
- 5.3 Part Height (in)
- 3.3 Part Width (in)
features
- Tee leg ties 1 1/2 inch pipe conveyor support legs together at 90° for reinforcement. Reinforced polyamide with stainless steel fasteners.
| Part Width | 3.3 in |
| Horizontal Pipe Size | 1 1/2 in Pipe |
| Measurement System | Universal |
| Type | Tee Leg Tie |
| Component Series | VG-311 |
| Part Height | 5.3 in |
| Pipe Size | 1 1/2 in |
| Material | POLYAMIDE |
| Length | 2.65 in |
| Horizontal Member | 1 1/2 in |
| Vertical Member | 1 1/2 in |
| Weight | 0.85 LB |
| EAN or UPC | 726166433710 |

