- Polyamide Material
- Connecting Joint Type
features
- Tube connecting joints. Reinforced polyamide material. Stainless steel screws and nickel plated brass bushings.
| Vertical Tube Dia. | 48.3 mm |
| Distance to Centerline | 78 mm |
| Horizontal Pipe Size | 1 1/4 in Pipe |
| Overall Length | 122 mm |
| Part Height | 41 mm |
| Horizontal Tube Depth | 78 mm |
| Hardware Type | Connecting Joint |
| Measurement System | Universal |
| Overall Height | 122 mm |
| Component Series | VG-3115 |
| Material | POLYAMIDE |
| Type | Connecting Joint |
| Part Width | 62 mm |
| Overall Width | 78 mm |
| Pipe Size | 1 1/2 in |
| Weight | 0.88 LB |
| EAN or UPC | 787405118928 |

