- UHMW-PE Material
features
- Chain guide assembly.
- Assembly includes aluminum extrusion and green UHMW wear strips.
- Special chain track designed for use in can making systems to guide #60 high speed extended pin chain.
| Height | 1 in |
| Material | UHMW-PE |
| Length | 10 ft |
| Part Height | 1.69 in |
| Part Width | 1.62 in |
| Chain Size | 60 |
| Series | 980 |
| Module Width | 4.5 in |
| Inch/Metric | Inch |
| Color | Green |
| Profile | Chain Guide |
| Style | Straight |
| Mounting Hardware Size | 5/16 in Hex Head Cap Screw (Not Included) |
| Weight | 0.224 LB |
| EAN or UPC | 787405488502 |

