- VG-501 Series
- Articulating Leveler Type
- 4.54 in Length
- 1/2-13 in Thread
description
- Articulating Plastic Leveler
- Series: VG-501, Base Diameter: 2.38, Spindle Length: 2.64-in, Thread: 1/2-13
features
- Reinforced polyamide base, stainless steel stem. Light duty articulating leveler for conveyor and machinery support.
| Spindle Length | 2.64 in |
| Component Series | VG-501 |
| Angle of Misalignment | ±15° |
| Static Load Capacity | 2000 lbs |
| Base Height with Pad (in) | 0.97 |
| Thread (in) | 1/2-13 |
| Base Height with Pad | 0.97 in |
| Stem Material | Stainless Steel |
| Base Height | 0.9 in |
| Leveler Type | Articulating |
| Base Dia. | 2.38 in |
| Stem Material - Zinc (P)/Stainless | S |
| Stem Thread | 1/2-13 |
| Part Length (in) | 4.54 |
| Spindle Length (in) | 2.64 |
| Length | 4.54 in |
| Material | POLYAMIDE |
| Static Load (lbs) | 2000 |
| Measurement System | Inch |
| Base Height (in) | 0.9 |
| Base Diameter (in) | 2.38 |
| Vibration PAD | VG-504 |
| Thread | 1/2-13 in |
| Weight | 0.295 LB |
| EAN or UPC | 787405238817 |

