- VG-501 Series
- Articulating Leveler Type
- 7.71 in Length
- 3/4-10 in Thread
features
- Reinforced polyamide base, stainless steel stem. Light duty articulating leveler for conveyor and machinery support. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
| Recommended Static Load [Max] | 2000 lbs |
| Base Height (in) | 0.9 |
| Base Height | 0.9 in |
| Leveler Type | Articulating Leveler |
| Recommended Vibration Pad | VG504 |
| Threads per Inch | 10 |
| Spindle Length | 7.71 in |
| Wrench Height | 1.9 in |
| Thread | 3/4-10 in |
| Overall Height | 7.71 in |
| Part Length (in) | 7.71 |
| Base Height with Pad (in) | 0.97 |
| Thread Size | 3/4 |
| Thread (in) | 3/4-10 |
| Max. Recommended Static Load | 2000 |
| Base Material | Reinforced Polyamide |
| Series | Loc-A-Lign |
| Stem Material | Stainless Steel |
| Length | 7.71 in |
| Base Dia. | 2.38 in |
| Vibration PAD | VG-504 |
| Articulation | 5° |
| Static Load Rating [Max] | 2000 lbf |
| Leverel Operating Type | Adjustable |
| Thread Type | UNC |
| Static Load Rating (Pounds) | 2000 lb |
| Type | 501-T |
| Base Diameter (in) | 2.38 |
| Measurement System | Inch |
| Base Height with Pad | 0.97 in |
| Deflection Angle | +/-5° |
| Component Series | VG-501 |
| No. of Holes in Base | 0 |
| Material | POLYAMIDE |
| Spindle Length (in) | 7.71 |
| Duty Type | Light Duty |
| Weight | 0.8 LB |
| EAN or UPC | 787405238923 |

