- VG-501 Series
- M16 Thread
- Articulating Leveler
- 2000 lbs Static Load
- Stainless Steel Stem
description
- Articulating Plastic Leveler
- Series: VG-501, Base Diameter: 2.38, Spindle Length: 5.81-mm, Thread: M16
features
- Reinforced polyamide base, stainless steel stem. Light duty articulating leveler for conveyor and machinery support.
| Base Height | 0.9 in |
| Leveler Type | Articulating |
| Stem Thread | M16 |
| Base Diameter (in) | 2.38 |
| Stem Material - Zinc (P)/Stainless | S |
| Vibration PAD | VG-504 |
| Base Height with Pad | 0.97 in |
| Length | 7.71 in |
| Base Height (in) | 0.9 |
| Thread | M16 |
| Spindle Length | 5.81 in |
| Measurement System | Universal |
| Component Series | VG-501 |
| Static Load (lbs) | 2000 |
| Base Height with Pad (in) | 0.97 |
| Material | POLYAMIDE |
| Thread (mm) | M16 |
| Angle of Misalignment | ±15° |
| Static Load Capacity | 2000 lbs |
| Spindle Length (in) | 5.81 |
| Stem Material | Stainless Steel |
| Part Length (in) | 7.71 |
| Base Dia. | 2.38 in |
| Weight | 0.6 LB |
| EAN or UPC | 787405239029 |

