- VG-511 Series
- Articulating Leveler Type
- 7.69 in Length
- 3/4-10 in Thread
features
- Reinforced polyamide base, stainless steel stem. Medium duty articulating leveler for conveyor and machinery support. Fastener attached to the stem through the base used to help prevent separation of the base from the stem.
| No. of Lag Holes | 2 |
| Component Series | VG-511 |
| Max. Recommended Static Load | 2600 |
| Material | POLYAMIDE |
| Leveler Type | Articulating Leveler |
| Vibration PAD | VG-512 |
| Series | Loc-A-Lign |
| Recommended Vibration Pad | VG512 |
| Thread (in) | 3/4-10 |
| Base Height with Pad | 0.83 in |
| Thread Type | UNC |
| Duty Type | Medium Duty |
| Part Length (in) | 7.69 |
| Spindle Length | 6.09 in |
| Static Load Rating [Max] | 2600 lbf |
| Base Height with Pad (in) | 0.83 |
| Measurement System | Inch |
| Thread Size | 3/4 |
| Base Height (in) | 0.73 |
| Wrench Height | 1.6 in |
| No. of Holes in Base | 2 |
| Lag Hole Center Distance (in) | 2.92 |
| Deflection Angle | +/-5° |
| Leverel Operating Type | Adjustable |
| Static Load Rating (Pounds) | 2600 lb |
| Base Height | 0.73 in |
| Spindle Length (in) | 6.09 |
| Lag Hole Diameter (in) | 0.48 |
| Base Dia. | 4 in |
| Base Material | Reinforced Polyamide |
| Length | 7.69 in |
| Threads per Inch | 10 |
| Thread | 3/4-10 in |
| Stem Material | Stainless Steel |
| Base Diameter (in) | 4 |
| Recommended Static Load [Max] | 2600 lbs |
| Articulation | 15° |
| Overall Height | 7.69 in |
| Type | 511-T |
| Lag Hole Center Distance | 2.92 in |
| Lag Hole Dia. | 0.48 in |
| Weight | 1.025 LB |
| EAN or UPC | 787405245396 |

