- VG-514 Series
description
- Vibration Pad
- Series: VG-514, Base Diameter: 4.84 for use with VG-513, 517-K and 520 Series, Max Load: 7000-lbs
features
- Neoprene rubber, shore A70-80, with steel plate. Vibration and skid reduction pad. Used with VG-513, VG-517-K, and VG-520 series levelers.
| Base Diameter (in) | 4.84 |
| Material | RUBBER |
| Component Series | VG-514 |
| Measurement System | Universal |
| Vibration PAD | Neoprene Rubber |
| Base Dia. | 4.84 in |
| Weight | 0.55 LB |
| EAN or UPC | 787405247604 |

