- VG-537 Series
- Articulating Leveler Type
- 6.1 in Length
- 5/8-11 in Thread
description
- Articulating Plastic Leveler
- Series: VG-537, Base Diameter: 2, Spindle Length: 4.85-in, Thread: 5/8-11
features
- Reinforced polyamide base, stainless steel stem.
- Articulating leveler support for light duty machines.
| Base Dia. | 2 in |
| Static Load (lbs) | 700 |
| Thread | 5/8-11 in |
| Spindle Length | 4.85 in |
| Base Height with Pad (in) | 0.86 |
| Length | 6.1 in |
| Component Series | VG-537 |
| Measurement System | Inch |
| Static Load Capacity | 700 lbs |
| Vibration PAD | VG-538 |
| Base Height with Pad | 0.86 in |
| Stem Material | Stainless Steel |
| Leveler Type | Articulating Leveler |
| Stem Material - Zinc (P)/Stainless | Stainless Steel |
| Base Diameter (in) | 2 |
| Material | POLYAMIDE |
| Base Height | 0.79 in |
| Thread (in) | 5/8-11 |
| Base Height (in) | 0.79 |
| Spindle Length (in) | 4.85 |
| Part Length (in) | 6.1 |
| Stem Thread | 5/8-11 |
| Angle of Misalignment | ±15° |
| Weight | 0.43 LB |
| EAN or UPC | 787405252172 |

