System Plast
VG-556-B12
Reinforced Polyamide with Brass 1000 lbs Load Capacity Square Tube Threaded End
Item #113969522
- Reinforced Polyamide with Brass Threaded Insert Material
- VG-556 Series
- 1000 lbs Static Load Capacity
features
- Threaded tube end for use with System Plast adjustable levelers. No welding, drilling, or tapping. Reinforced polyamide with brass insert.
| Type | Square Tube Ends |
| Tube Size x Wall Thickness [Max] | 0.12 in |
| Measurement System | Inch |
| Shape | Square |
| Overall Height | 1.96 in |
| Threads per Inch | 13 |
| Static Load Capacity | 1000 lbs |
| Overall Length | 1.96 in |
| Static Load Rating (Pounds) | 1000 lb |
| Insert Depth | 1.55 in, 39 mm |
| Material | Reinforced Polyamide with Brass Threaded Insert |
| Component Series | VG-556 |
| Thread Type | UNC |
| Face Width / Dia. | 1.97 in, 50 mm |
| Use With | 2 in Square Tube |
| Tube Size x Wall Thickness [Min] | 0.109 in |
| Insert Width / Dia. | 1.78 in, 45 mm |
| Tube Outside Diameter | 1.97 in |
| Part Height | 1.96 in, 50 mm |
| Pipe Size | 2 Sq. Tube |
| Thread | 1/2-13 in |
| Tube Wall Thickness | 0.109 in, 0.12 in |
| Overall Height [Min] | 1.96 in |
| Weight | 0.191 LB |
| EAN or UPC | 787405256538 |
