- 2.24 Part Length (in)
- POLYAMIDE Material
features
- T-Clamp mounts to side of equipment to provide support for light duty rod type guide rail systems.
- Part of the VG-615 series accessory holder assembly.
- Reinforced polyamide body.
- Stainless steel fasteners.
| Material | POLYAMIDE |
| Height | 1.180 in |
| Rod Diameter | 1/2 in |
| Length | 2.24 in |
| Component Series | VG-617 |
| Part Width | 1.18 in |
| Measurement System | Universal |
| Weight | 0.1 LB |
| EAN or UPC | 787405260627 |

