- VG-620 Component Series
- ACETAL Material
- 5/8 Rod 2 Ø (in)
features
- Rod to Rod cross block. Connects two round rods at 90 degrees. Reinforced acetal with stainless steel bolt and nickel plated brass nut.
| Kit Includes | Cross Block Only |
| Length | 1.13 in |
| Height | 2.880 in |
| Material | Acetal |
| Degree of Connection | 90 ° |
| Hardware Type | Rod to Square Rod Cross Block |
| Rod Size | 1/2 in, 5/8 in |
| Measurement System | Universal |
| Component Series | VG-620 |
| Mounting Height | 1 in |
| Accessory Holder Bore | 1/2" Square |
| No. of Mounting Holes | 2 |
| Part Width | 1.13 in |
| Part Height | 2.88 in |
| Weight | 0.2 LB |
| EAN or UPC | 787405260771 |

