- VG-621 Component Series
- POLYAMIDE Material
- 1/2 Rod Ø (in)
- 1/2 Rod 2 Ø (in)
features
- Heavy duty cross block. Connects two round rods at 90 degrees. VG-621NK features a hand knob on one side and a nut with lock washer on the other side. The hand knob side is ideal for frequent adjustments while the lock washer and nut side is suited to more permanent positioning. Polyamide body and knobs with brass inserts. Stainless steel hardware. Rods not included.
| Part Height | 4 in |
| Length | 3.700 in |
| Component Series | VG-621 |
| Rod Size | 1/2 in |
| Rod Diameter | 0.5 in |
| No. of Knobs & Nuts | 1 Knob and 1 Nut |
| Height | 2 in |
| Hardware Type | Heavy Duty Cross Block |
| Accessory Holder Bore | None |
| Material | POLYAMIDE |
| No. of Mounting Holes | 2 |
| Kit Includes | Knob, Nut |
| Measurement System | Universal |
| Degree of Connection | 90 ° |
| Part Width | 2 in |
| Weight | 0.31 LB |
| EAN or UPC | 787405260887 |

