- VG-621 Component Series
- POLYAMIDE Material
- 1/2 Rod Ø (in)
- 1/2 Rod 2 Ø (in)
features
- Heavy duty cross block. Connects two round rods at 90 degrees. VG-621NN is supplied with lock washers and nuts on both sides for holding rodsin place when less frequent adjustments are necessary. Polyamide body and knobs with brass inserts. Stainless steel hardware. Rods not included.
| Material | POLYAMIDE |
| Measurement System | Universal |
| No. of Knobs & Nuts | 2 Nuts |
| Part Height | 4 in |
| Rod Diameter | 0.5 in |
| Component Series | VG-621 |
| Part Width | 2 in |
| Weight | 0.705 LB |
| EAN or UPC | 787405260917 |

