- VG-621 Component Series
- Stainless Steel Material
- 1/2 Rod Ø (in)
- 1/2 Rod 2 Ø (in)
features
- Heavy duty cross block. Connects two round rods at 90 degrees. Standard VG-621S cross blocks come with hand knobs on each side for quick adjustment. Stainless steel body, polyamide knobs with brass inserts. Stainless steel hardware. Rods not included.
| Accessory Holder Bore | None |
| Length | 4.200 in |
| Degree of Connection | 90 ° |
| Component Series | VG-621 |
| Part Width | 2 in |
| No. of Knobs & Nuts | 2 Knobs |
| Kit Includes | 2 Knobs |
| Rod Diameter | 1/2 in |
| Measurement System | Universal |
| Material | Stainless Steel |
| Hardware Type | Heavy Duty Cross Block |
| Rod Size | 1/2 in |
| No. of Mounting Holes | 2 |
| Part Height | 4.2 in |
| Height | 2 in |
| Weight | 0.455 LB |
| EAN or UPC | 726166195793 |

