- VG-621S Component Series
- Stainless Steel Material
- 1/2 Rod Ø (in)
- 5/8 Rod 2 Ø (in)
features
- Heavy duty stainless steel cross block. Connects two round rods at 90 degrees. VG-621NN is supplied with lock washers and nuts on both sides for holding rodsin place when less frequent adjustments are necessary. Stainless steel body, polyamide knobs with brass inserts. Stainless steel hardware. Rods not included.
| No. of Knobs & Nuts | 2 Nuts |
| Hardware Type | Heavy Duty Cross Block |
| Accessory Holder Bore | None |
| Component Series | VG-621S |
| Part Height | 4.2 in |
| Height | 1 1/4 in |
| Degree of Connection | 90 ° |
| Part Width | 2 in |
| Measurement System | Universal |
| Length | 3.600 in |
| No. of Mounting Holes | 2 |
| Material | Stainless Steel |
| Rod Size | 1/2 in, 5/8 in |
| Kit Includes | 2 Nuts |
| Rod Diameter | 0.5 in |
| Weight | 0.5 LB |
| EAN or UPC | 787405261211 |

