- 1/4-20 Thread (in)
- POLYAMIDE Material
features
- Ratchet handle replaces fastener for easier adjustment. Used with VG-620 cross blocks. Reinforced polyamide with stainless steel thread.
| Length | 2 in |
| Part Height | 2.3 in |
| Thread | 1/4-20 in |
| Component Series | VG-623 |
| Material | POLYAMIDE |
| Measurement System | Inch |
| Weight | 0.495 LB |
| EAN or UPC | 787405261600 |

