- Molded T-Rod Type
- 1/2 Rod Ø (in)
- 4.5 Part Length (in)
features
- Polyamide and stainless steel t-rod.
- Can be used as part of an accessory holding assembly or as a light duty side mount bracket.
- Unique stainless steel and molded plastic design is strong yet economical.
| Part Height | 5.91 in |
| Material | POLYAMIDE |
| Part Width | 1.5 in |
| Type | Molded T-Rod |
| Length | 4.5 in |
| Weight | 0.19 LB |
| EAN or UPC | 787405497894 |

