Skip to content Skip to navigation menu
Rods

VG-627-80-12

Rods
Item #111035537
  • Molded T-Rod Type
  • 1/2 Rod Ø (in)
  • 8 Part Length (in)
Rods
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Molded T-Rod Type
  • 1/2 Rod Ø (in)
  • 8 Part Length (in)

features

  • Polyamide and stainless steel t-rod.
  • Can be used as part of an accessory holding assembly or as a light duty side mount bracket.
  • Unique stainless steel and molded plastic design is strong yet economical.
Length 8 in
Material POLYAMIDE
Type Molded T-Rod
Weight 0.285 LB
EAN or UPC 787405497917
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison