- 2.35 in Length
- Stainless Steel Material
features
- Stainless steel cross clamp used to connect two 1/2 inch round rods at 90°. Fastening hardware included.
| Rod Diameter | 1/2 in |
| Length | 2.35 in |
| Part Height | 1.03 in |
| Material | Stainless Steel |
| Measurement System | Universal |
| Component Series | VG-629 |
| Weight | 0.1 LB |
| EAN or UPC | 787405261754 |

