- 2.37 Part Length (in)
- Stainless Steel Material
features
- Rotating cross clamp. Stainless steel clamp used to connect two 1/2 inch round rods at any angle. Hardware included.
| Rod Diameter | 0.5 in |
| Series | VG-629R |
| Measurement System | Universal |
| Material | Stainless Steel |
| Component Series | VG-629R |
| Part Width | 1.16 in |
| Length | 2.37 in |
| Part Height | 2 in |
| Weight | 0.19 LB |
| EAN or UPC | 787405498068 |

