- 1/4-20 Thread (in)
- POLYAMIDE Material
- Safety Handle
features
- Safety handle.
- Closed design handle allows easy opeing without pinched fingers and scraped knuckles when handles are mounted side by side on adjacent doors.
- Fastener and tube hole caps included.
- Reinforced black polyamide with 304 stainless stee screws and polyamide caps included.
| Color | Black |
| Tube used with | 25 mm/30 mm |
| Component Series | VG-630 |
| Measurement System | Inch |
| Thread | 1/4-20 in |
| Basic Description | Safety Handle |
| Material | POLYAMIDE |
| Weight | 0.13 LB |
| EAN or UPC | 787405261815 |

