- 1/4-20 Thread (in)
- POLYAMIDE Material
- Standard-Duty Handle
features
- Standard duty handle. Sleek, medium duty handle used for doors, cabinets, and other applications. Reinforced black polyamide with female threaded brass insert.
| Thread | 1/4-20 in |
| Basic Description | Standard-Duty Handle |
| Tube used with | 25 mm/30 mm |
| Measurement System | Inch |
| Color | Black |
| Component Series | VG-631 |
| Material | POLYAMIDE |
| Weight | 0.12 LB |
| EAN or UPC | 787405261822 |

