- 5/16-18 Thread (in)
- POLYAMIDE Material
- Heavy-Duty Handle
features
- Heavy duty handle.
- Corrosion resitant design offers exceptional durability for doors, cabinets, cleanout panels, lift up covers and applications requiring a stronger handle.
- Reinforced black polyamide with female threaded brass insert.
| Part Height | 6.25 in |
| Material | POLYAMIDE |
| Component Series | VG-632 |
| Basic Description | Heavy-Duty Handle |
| Measurement System | Inch |
| Thread | 5/16-18 in |
| Part Width | 2.23 in |
| Tube used with | 25 mm/30 mm |
| Color | Black |
| Weight | 0.33 LB |
| EAN or UPC | 787405262140 |

