- Standard-Duty Hinge
- POLYAMIDE Material
features
- Standard duty hinge. Reinforced gray polyamide with stainless steel pin. Fasteners not included.
| Material | POLYAMIDE |
| Color | Grey |
| Weight | 0.1 LB |
| EAN or UPC | 787405262188 |
| Material | POLYAMIDE |
| Color | Grey |
| Weight | 0.1 LB |
| EAN or UPC | 787405262188 |