- Hinge
- 50 mm Height
- 70 mm Width
- Reinforced Polyamide, 430 Stainless Steel Pin Material
| Material | Reinforced Polyamide, 430 Stainless Steel Pin |
| Mounting Holes | 8.5 mm |
| Weight | 0.115 LB |
| EAN or UPC | 787405116597 |
| Material | Reinforced Polyamide, 430 Stainless Steel Pin |
| Mounting Holes | 8.5 mm |
| Weight | 0.115 LB |
| EAN or UPC | 787405116597 |