- Chain Return Shoe Type
- 9.58 Part Length (in)
- POLYAMIDE Material
features
- Chain return shoe. Radiused wear shoe for guiding chain or belting into return way. Single or multiple strand capability. Designed for use with steel chain and belts. Black polyamide material.
| Type | Chain Return Shoe |
| Measurement System | Universal |
| Component Series | VG-650 |
| Material | POLYAMIDE |
| Length | 9.58 in, 243 mm |
| Part Height | 1.5 in, 38 mm |
| Bushing Diameter | 0.625 in |
| Weight | 0.785 LB |
| EAN or UPC | 787405262775 |

