- 1.5 in Width
- 24 in Length
- Stainless Steel Material
description
- Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.
features
- Roller combiner.
- Low friction guiding surface.
- Excellent for combiner or accumulation areas.
- 10 ga stainless steel channel.
- Polyamide pin rails.
- 1/4 inch stainless steel pins, support larger loads
- Acetal rollers.
- 18 inch minimum bending radius in either direction.g/8 inch carriage bolt (not included) is available as hardware kit VG-205-HDW-03-S38
| Part Width | 1.5 in, 38.1 mm |
| Channel Material | Stainless Steel |
| Bead Height | 1.85 in |
| Single Pin Deflection @ 20 Lbs Distributed Load | 0 |
| Mounting Holes Length Center to Center | 4 in |
| Length | 24 in |
| Pin Material | Stainless Steel |
| Part Height | 2.7 in, 68.6 mm |
| Mounting Hardware Size | 3/8 in Carriage Bolt (Not Included) |
| Temperature Range [Max] | 170 °F |
| Profile | Roller Combiner Rail |
| Color | Beige |
| Pin Diameter | 1/4 in |
| Type | Roller |
| Surface Guide Material | Acetal |
| Overall Height | 2.7 in |
| Bead or Roller Material | Acetal |
| Inch/Metric | Inch |
| Height | 2 in |
| Bend Radius [Min] | 18 in |
| Material | Stainless Steel |
| Weight | 5.3 LB |
| EAN or UPC | 787405268616 |

