- 6" Height
- 8 ft Length
- Bead Combiner w/Plated Steel Channel
description
- Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.
features
- BeadWall
- Low friction guiding surface with high density bead pattern.
- Excellent for combiner or accumulation areas.
- 10 ga plated steel channel.
- Polyamide pin rails.
- Stainless steel pins.
- Acetal beads.
- 18 inch minimum bending radius in either direction.g/8 inch carriage bolt (not included) is available as hardware kit VG-205-HDW-03-P38
| Part Width | 1.4 in, 35.6 mm |
| Inch/Metric | Inch |
| Single Pin Deflection @ 20 Lbs Distributed Load | .031 |
| Type | Bead |
| Bend Radius [Min] | 18 in |
| Pin Diameter | 0.19 in |
| Temperature Range [Max] | 170 °F |
| Mounting Height | 3.5 in |
| Material | Galvanized Steel |
| Overall Height | 6.48 in |
| Bead Height | 5.78 in |
| Channel Material | Plated Steel |
| Pin Material | Stainless Steel |
| Length | 96 in |
| Surface Guide Material | Acetal |
| Color | Beige |
| Height | 6 in |
| Mounting Holes Length Center to Center | 12 in |
| Mounting Hardware Size | 3/8 in Carriage Bolt (Not Included) |
| Bead or Roller Material | Acetal |
| Profile | Beadwall |
| Part Height | 6.48 in, 164.6 mm |
| Weight | 37.4 LB |
| EAN or UPC | 787405270770 |

