- 2" Height
- 5 ft Length
- Bead Combiner w/Stainless Steel Channel
description
- Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.
features
- Low friction guiding surface with high density bead pattern
- Heavy-gauge stainless or plated steel channel construction
- Easy-fastening frame slots for horizontal and vertical applications
- Standard modular lengths
- Available in four heights
| Overall Height | 2.69 in |
| Inch/Metric | Inch |
| Bead Height | 1.96 in |
| Bend Radius [Min] | 18 in |
| Channel Material | Stainless Steel |
| Mounting Hardware Size | 3/8 in Carriage Bolt (Not Included) |
| Temperature Range [Max] | 170 °F |
| Profile | Beadwall |
| Single Pin Deflection @ 20 Lbs Distributed Load | .001 |
| Material | Stainless Steel |
| Part Width | 1.4 in, 35.6 mm |
| Part Height | 2.69 in, 68.3 mm |
| Type | Bead |
| Pin Material | Stainless Steel |
| Mounting Holes Length Center to Center | 4 in |
| Pin Diameter | 0.19 in |
| Length | 60 in |
| Surface Guide Material | Acetal |
| Color | Beige |
| Height | 2 in |
| Bead or Roller Material | Acetal |
| Weight | 12.6 LB |
| EAN or UPC | 787405270831 |

