- 2" Height
- 10 ft Length
- Bead Combiner w/Stainless Steel Channel
description
- Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.
features
- BeadWall
- Low friction guiding surface with high density bead pattern.
- Excellent for combiner or accumulation areas.
- 10 ga stainless steel channel.
- Polyamide pin rails.
- Stainless steel pins.
- Acetal beads.
- 18 inch minimum bending radius in either direction.g/8 inch carriage bolt (not included) is available as hardware kit VG-205-HDW-03-S38
| Bead or Roller Material | Acetal |
| Part Width | 1.4 in, 35.6 mm |
| Bead Height | 1.96 in |
| Pin Diameter | 0.19 in |
| Channel Material | Stainless Steel |
| Pin Material | Stainless Steel |
| Height | 2 in |
| Surface Guide Material | Acetal |
| Inch/Metric | Inch |
| Overall Height | 2.69 in |
| Part Height | 2.69 in, 68.3 mm |
| Profile | Beadwall |
| Material | Stainless Steel |
| Mounting Holes Length Center to Center | 4 in |
| Temperature Range [Max] | 170 °F |
| Mounting Hardware Size | 3/8 in Carriage Bolt (Not Included) |
| Bend Radius [Min] | 18 in |
| Color | Beige |
| Type | Bead |
| Single Pin Deflection @ 20 Lbs Distributed Load | .001 |
| Length | 120 in |
| Weight | 25.2 LB |
| EAN or UPC | 787405270879 |

