- 6" Height
- 7 ft Length
- Bead Combiner w/Stainless Steel Channel
description
- Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.
features
- Low friction guiding surface with high density bead pattern
- Heavy-gauge stainless or plated steel channel construction
- Easy-fastening frame slots for horizontal and vertical applications
- Standard modular lengths
- Available in four heights
| Channel Material | Stainless Steel |
| Color | Beige |
| Bead Height | 5.78 in |
| Bead or Roller Material | Acetal |
| Temperature Range [Max] | 170 °F |
| Profile | Beadwall |
| Mounting Holes Length Center to Center | 12 in |
| Part Width | 1.4 in, 35.6 mm |
| Height | 6 in |
| Overall Height | 6.48 in |
| Pin Diameter | 0.19 in |
| Length | 84 in |
| Mounting Height | 3.5 in |
| Material | Stainless Steel |
| Mounting Hardware Size | 3/8 in Carriage Bolt (Not Included) |
| Bend Radius [Min] | 18 in |
| Surface Guide Material | Acetal |
| Part Height | 6.48 in, 164.6 mm |
| Single Pin Deflection @ 20 Lbs Distributed Load | .031 |
| Type | Bead |
| Pin Material | Stainless Steel |
| Inch/Metric | Inch |
| Weight | 32.6 LB |
| EAN or UPC | 787405271142 |

