- Combiner
- Bead Type
- 10 ft Length
- Stainless Steel Channel Material
description
- Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.
features
- Stainless steel channel BeadRail
- Economical bead guide used for carry surfaces or side rails.
- Easy fastening frame slot for horizontal and vertical applications.
- 14 ga stainless steel channel.
- Black polyamide pin rails.
- Stainless steel pins.
- Tan acetal beads.
- 12 inch minimum bending radius in either direction.
| Pin Material | Stainless Steel |
| Part Width | 1.13 in, 28.7 mm |
| Height | 1 1/2 in |
| Bead Height | 1.28 in |
| Inch/Metric | Inch |
| Length | 120 in |
| Surface Guide Material | Acetal |
| Bead or Roller Material | Tan Acetal |
| Type | Bead |
| Bend Radius [Min] | 12 in |
| Channel Material | Stainless Steel |
| Profile | Beadwall |
| Part Height | 1.95 in, 49.5 mm |
| Single Pin Deflection @ 20 Lbs Distributed Load | N/A |
| Overall Height | 1.95 in |
| Mounting Holes Length Center to Center | 6 in |
| Pin Diameter | 0.19 in |
| Color | Gray |
| Temperature Range [Max] | 170 °F |
| Mounting Hardware Size | 5/16 in Carriage Bolt (Not Included) |
| Material | Aluminum |
| Weight | 13.2 LB |
| EAN or UPC | 787405269897 |

