- 2" Height
- 2 ft. Length
- Heavy Duty Large Bead Combiner w/Plated Steel Channel
| Channel Material | Plated Steel |
| Mounting Holes Length Center to Center | 4 in |
| Height | 2 in |
| Bead or Roller Material | Acetal |
| Single Pin Deflection @ 20 Lbs Distributed Load | 0 |
| Pin Diameter | 1/4 in |
| Type | Heavy-Duty Large Bead |
| Bead Height | 1.96 in |
| Length | 2 ft |
| Pin Material | Stainless Steel |
| Overall Height | 2.69 in |
| Weight | 5.4 LB |
| EAN or UPC | 787405271500 |

