- 1.47 in Width
- 120 in Length
- Stainless Steel Material
description
- Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.
features
- Heavy duty BeadWall.
- Low friction guiding surface with high density bead pattern.
- Larger bead on larger pins accommodate larger load capacities.
- Excellent for combiner or accumulation areas.
- 10 ga stainless steel channel.
- Polyamide pin rails.
- 1/4 inch stainless steel pins, support larger loads
- Acetal beads.Ϻ inch minimum bending radius in either direction.
- 3/8 inch carriage bolt (not included) is available as hardware kit VG-205-HDW-03-S38
| Mounting Hardware Size | 3/8 in Carriage Bolt (Not Included) |
| Overall Height | 10.24 in |
| Temperature Range [Max] | 170 °F |
| Bend Radius [Min] | 18 in |
| Pin Diameter | 1/4 in |
| Color | Beige |
| Pin Material | Stainless Steel |
| Profile | Beadwall |
| Part Height | 10.24 in, 260.1 mm |
| Mounting Height | 6 in |
| Channel Material | Stainless Steel |
| Part Width | 1.47 in, 37.3 mm |
| Mounting Holes Length Center to Center | 12 in |
| Height | 10 in |
| Inch/Metric | Inch |
| Single Pin Deflection @ 20 Lbs Distributed Load | .045 |
| Bead or Roller Material | Acetal |
| Material | Stainless Steel |
| Bead Height | 9.51 in |
| Surface Guide Material | Acetal |
| Type | Heavy-Duty Large Bead |
| Length | 120 in |
| Weight | 91.6 LB |
| EAN or UPC | 787405271982 |

