- 4" Height
- 10 ft Length
- Heavy Duty Large Bead Combiner w/Stainless Steel Channel
description
- Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.
features
- Heavy duty BeadWall.
- Low friction guiding surface with high density bead pattern.
- Larger bead on larger pins accommodate larger load capacities.
- Excellent for combiner or accumulation areas.
- 10 ga stainless steel channel.
- Polyamide pin rails.
- 1/4 inch stainless steel pins, support larger loads
- Acetal beads.Ϻ inch minimum bending radius in either direction.
- 3/8 inch carriage bolt (not included) is available as hardware kit VG-205-HDW-03-S38
| Material | Stainless Steel |
| Part Height | 4.61 in, 117.1 mm |
| Part Width | 1.47 in, 37.3 mm |
| Bend Radius [Min] | 18 in |
| Bead or Roller Material | Acetal |
| Mounting Hardware Size | 3/8 in Carriage Bolt (Not Included) |
| Bead Height | 3.87 in |
| Pin Material | Stainless Steel |
| Surface Guide Material | Acetal |
| Single Pin Deflection @ 20 Lbs Distributed Load | .003 |
| Type | Heavy-Duty Large Bead |
| Height | 4 in |
| Pin Diameter | 1/4 in |
| Inch/Metric | Inch |
| Mounting Height | 2.25 in |
| Channel Material | Stainless Steel |
| Mounting Holes Length Center to Center | 12 in |
| Overall Height | 4.61 in |
| Length | 120 in |
| Profile | Beadwall |
| Temperature Range [Max] | 170 °F |
| Color | Beige |
| Weight | 40.3 LB |
| EAN or UPC | 787405272187 |

