- 6" Height
- 3 ft. Length
- Heavy Duty Large Bead Combiner w/Stainless Steel Channel
description
- Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.
features
- Low friction guiding surface with high density bead pattern
- Heavy-gauge stainless or plated steel channel construction
- 1/4" stainless steel pins to accommodate large load capacities
- Easy-fastening frame slots for horizontal and vertical applications
- Standard modular lengths
- Available in five heights
| Mounting Hardware Size | 3/8 in Carriage Bolt (Not Included) |
| Bend Radius [Min] | 18 in |
| Part Height | 6.48 in, 164.6 mm |
| Inch/Metric | Inch |
| Surface Guide Material | Acetal |
| Pin Material | Stainless Steel |
| Part Width | 1.47 in, 37.3 mm |
| Pin Diameter | 1/4 in |
| Channel Material | Stainless Steel |
| Single Pin Deflection @ 20 Lbs Distributed Load | .01 |
| Profile | Beadwall |
| Type | Heavy-Duty Large Bead |
| Bead or Roller Material | Acetal |
| Overall Height | 6.48 in |
| Mounting Height | 3.5 in |
| Mounting Holes Length Center to Center | 12 in |
| Bead Height | 5.78 in |
| Color | Beige |
| Length | 36 in |
| Temperature Range [Max] | 170 °F |
| Height | 6 in |
| Material | Stainless Steel |
| Weight | 15.8 LB |
| EAN or UPC | 787405272217 |

