features
- Bend by hand to create corners or s-curves easily
- Low friction beads provide excellent guides for polywrapped containers or PET bottles
- Smaller beads help guide smaller containers
- Can be cut to length
- Easy mounting using VG-1568-02 bolts (included)
| Type | Flexible |
| Temperature Range [Min] | -10 ⁰F |
| Material | PVC |
| Bolt Details | VG-1568-02 |
| Part Width | 0.86 in, 21.8 mm |
| Color | Grey |
| Bend Radius [Min] | 18 in |
| Width | 1.900 in |
| Temperature Range [Max] | 180 ⁰F |
| Profile | Flexible Speedrail |
| Part Height | 1.9 in, 48.3 mm |
| Length | 6 ft |
| Inch/Metric | Inch |
| Mounting Hardware Size | 5/16 in-18 T-Bolt (VG-1568-02 included) |
| Style | SpeedRail SB™ |
| Weight | 2.78 LB |
| EAN or UPC | 787405499157 |


