features
- Bend by hand to create corners or s-curves easily
- Low friction beads provide excellent guides for polywrapped containers or PET bottles
- Smaller beads help guide smaller containers
- Can be cut to length
- Easy mounting using VG-1568-02 bolts (included)
| Width | 1.900 in |
| Temperature Range [Min] | -10 °F |
| Temperature Range [Max] | 180 °F |
| Color | Gray |
| Style | SpeedRail SB™ |
| Type | Flexible |
| Material | Acetal, PVC |
| Weight | 3.71 LB |
| EAN or UPC | 787405499171 |


