- SpeedRoll
- 10 ft Length
- 24 in Minimum Bending Radius
- 6 Bolt Quantity
- Gray
features
- SpeedRoll Lane Divider
- Low friction 2-sided roller lane divider.
- Easy mounting using the included VG-1568-02 t-bolts.
- Great for polywrapped containers or PET.
- Aluminum channel.
- FDA compliant engineered plastic polymer pins.
- Gray acetal rollers.
- 24 inch minimum bending radius in either direction.
| Style | SpeedRoll™ |
| Material | Aluminum |
| Part Height | 1.9 in, 48.3 mm |
| Temperature Range [Min] | -10 °F |
| Color | Gray |
| Length | 120 in |
| Part Width | 1.1 in, 27.9 mm |
| Temperature Range [Max] | 180 °F |
| Standard | FDA Accepted |
| Width | 1.900 in |
| Inch/Metric | Inch |
| Number of Bolts | 6 |
| Profile | Speedroll |
| Bend Radius [Min] | 24 in |
| Mounting Hardware | 5/16 in T-Head Bolt or Carriage Bolt |
| Mounting Hardware Size | 5/16 in-18 T-Bolt (VG-1568-02 included) |
| Weight | 10.84 LB |
| EAN or UPC | 787405499690 |


