- 0.86 in Width
- Aluminum Material
- 60 in Length
features
- SpeedRoll
- Low friction rollers.
- Easy mounting using the included VG-1568-02 t-bolts.
- Great for polywrapped containers or PET.
- Aluminum channel.
- FDA compliant engineered plastic polymer pins.
- Gray acetal rollers.
- 12 inch minimum bending radius in either direction.
| Style | SpeedRoll™ |
| Standard | FDA Accepted |
| Mounting Hardware Size | 5/16 in-18 T-Bolt (VG-1568-02 included) |
| Color | Gray |
| Temperature Range [Min] | -10 °F |
| Profile | Speedroll |
| Length | 60 in |
| Number of Bolts | 4 |
| Part Height | 1.9 in, 48.3 mm |
| Part Width | 0.86 in, 21.8 mm |
| Temperature Range [Max] | 180 °F |
| Material | Aluminum |
| Width | 1.900 in |
| Inch/Metric | Inch |
| Bend Radius [Min] | 12 in |
| Mounting Hardware | 5/16 in T-Head Bolt or Carriage Bolt |
| Weight | 0.74 LB |
| EAN or UPC | 787405499997 |

