- SpeedRoll
- 5 ft Length
- 20 in Minimum Bending Radius
- 4 Bolt Quantity
- Gray
features
- 2-Strand SpeedRoll
- A wider roller guide with low friction rollers.
- Easy mounting using the included VG-1568-02 t-bolts.
- Great for polywrapped containers or PET.
- Aluminum channel.
- FDA compliant engineered plastic polymer pins.
- Gray acetal rollers.
- 20 inch minimum bending radius in either direction.
| Part Width | 0.86 in, 21.8 mm |
| Material | Aluminum |
| Bend Radius [Min] | 20 in |
| Inch/Metric | Inch |
| Width | 1.900 in |
| Mounting Hardware Size | 5/16 in-18 T-Bolt (VG-1568-02 included) |
| Mounting Hardware | 5/16 in T-Head Bolt or Carriage Bolt |
| Length | 60 in |
| Color | Gray |
| Profile | Speedroll |
| Style | SpeedRoll™ |
| Number of Bolts | 4 |
| Part Height | 3.72 in, 94.5 mm |
| Standard | FDA Accepted |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -10 °F |
| Weight | 6.95 LB |
| EAN or UPC | 787405500099 |


