- Drive Rivet Pin
- Polyamide Material
- White Color
- 1 in Length
features
- Drive rivet used to attach wear stips to metal or plastic frames.
- Polyamide rivet, acetal pin.
| Width | 1/4 in |
| Profile | Hardware |
| Length | 20 ft |
| Material | POLYAMIDE |
| Color | White |
| Inch/Metric | Inch |
| Weight | 0.265 LB |
| EAN or UPC | 787405284623 |

